£2196.00
Ex VAT
£2635.20
Inc VAT
Product Details
Product Specification
Product Documents
A cold water heavy-duty petrol driven high-pressure cleaner ideal for cleaning applications where no power is available. The engine and pump assembly is neatly mounted in a corrosion resistant tubular steel frame that offers all-round protection to its components. This cage unit also has a crane attachment point.
Features:
Standard Accessories:
• Easy press trigger gun.
• 15m High-Pressure hose.
• 1050mm Spray lance.
• Touchless triple nozzle (0º/25º/40º).
• Cage frame.
Power source:Petrol
Pistons: 4
Max Water flow :850ltr/hr
Pump pressure: 250bar
Max inlet temp: 60ºC
Weight: 75Kg
Dimensions (L x W x H) (mm): 975 x 790 x 870mm
Attribute | Value |
---|---|
Brand | Karcher |
ECLASS Code | 21051601 |
Flow Rate | 850L/h |
Hose Length | 15m |
Maximum Operating Pressure | 230bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 18109740 |
UNSPSC Code | 47121805 |
Weight | 75kg |