£378.33
Ex VAT
£454.00
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278254036 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Maximum Operating Pressure | 160bar |
MFR Part No. | 1.520-209.0 |
Model Number | 1.520-209.0 |
UNSPSC Code | 47121805 |
Weight | 22kg |