£1276.00
Ex VAT
£1531.20
Inc VAT
Product Details
Product Specification
Product Documents
The HD 801 B is a robust mobile petrol driven high-pressure cleaner ideal for cleaning applications where no power supply is available. The neat engine pump assembly is mounted in a rugged mobile tubular steel frame and the units compact design make transportation between sites easy. The air cooled 5.5 HP 4 stroke engine can operate for up to 2 hours continuously on a single tank of fuel.
Features:
Attribute | Value |
---|---|
Brand | Karcher |
ECLASS Code | 21051601 |
Flow Rate | 650L/h |
Hose Length | 10m |
Maximum Operating Pressure | 160bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 11871190 |
UNSPSC Code | 47121805 |
Weight | 34kg |