SKU:
KAR2733461A
MPN:
1.064-902.0
£2269.00
Ex VAT
£2722.80
Inc VAT
Product Details
Product Specification
Product Documents
The HDS 5/11 UX is a hot water pressure washer designed for light-medium duty cleaning tasks.
Features and Benefits
• A 3-piston axial pump for efficiency and reliability
• Designed with durable EASY!Lock quick-release locks which are five times faster than screws
• EASY!Force high-pressure guns for ease of use
• Lightweight and large diameter wheels for easy transportation
• Compact design - small enough to be transported in a typical estate car
• Pump and fuel tank are spill-proof for lying down transport
• Simple OFF-COLD-HOT operation
• Integrated hose reel for tidy storage and ergonomic operation
• Fine mesh water filter to protect pump against contamination
Contents
• Trigger gun, EASY!Force Advanced
• Spray lance, 840mm
• High-pressure hose, 15m
• Integral high-pressure hose reel
• Pressure switch control
Notes
• Fuel tank capacity of 6.5ltr
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278139777 |
ECLASS Code | 21051601 |
Flow Rate | 450L/h |
Height | 994mm |
Hose Length | 10m |
Length | 618mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 80°C |
MFR Part No. | 1.064-902.0 |
Model Number | HDS 5/11 UX |
Power Rating | 2.2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 67.4kg |
Wheels | Yes |
Width | 1163mm |