SKU:
KAR2733785E
MPN:
16731250
£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
K2
Ideal for all cleaning tasks. Includes a Home and Car Kit.
Compact & lightweight, the K2 Compact Home & Car pressure washer is easy to transport and is ideal for all cleaning tasks around the home. Included with the machine is a trigger gun, 4m high pressure hose, one way lance, detergent suction facility and a dirtblaster lance which provides up to 50% greater cleaning power than a standard high pressure lance. The K2 Compact Home also comes complete with a Home kit containing a T50 patio cleaner and patio detergent, and a Car Kit containing wash brush, foamer and car shampoo.
A pressure switch control switches the motor on and off when the ergonomically-designed trigger gun is pressed and released, whilst an impact-resistant, recyclable plastic casing effectively prevents dirt particles from damaging the motor and pump.
All Karcher K2 pressure washers can also be used from a gravity fed harvested water source such as a water butt tap.
The K2 Compact comes with a 2 year guarantee.
Comes with Standard accessories
Attribute | Value |
---|---|
Brand | Karcher |
ECLASS Code | 21051601 |
Flow Rate | 312L/h |
Height | 443mm |
Hose Length | 4m |
Length | 176mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.673-125.0 |
Model Number | K2 Compact |
Power Rating | 1.4kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 4kg |
Wheels | Yes |
Width | 280mm |