Karcher

K4 Compact Pressure Washer

SKU:

KAR2733803Z

MPN:

1.637-501.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Thursday, May 26th

    Overview

    For quick and thorough cleaning, the K4 Compact Pressure Washer from Kärcher® delivers superior performance. Using concentrated water pressure removes even the most stubborn of dirt and stains from a range of items, including garden furniture, patios, and cars.


    Features and Benefits
    • Integrated accessory storage for user convenience
    • Uses both a static or harvested water source drawn either using a Kärcher suction hose and filter or connected to a water butt tap
    • Manufacturer's 2-year warranty


    Contents
    • Quick connect high-pressure gun
    • Vario Power spray lance
    • Dirt Blaster spray lance
    • 6m high-pressure hose
    • A3/4" adaptor garden hose
    • Integrated water filter
    • Telescopic handle
    • Water-cooled motor


    Brand
    Karcher
    ean
    4054278497198
    Flow Rate
    420L/h
    Height
    520mm
    Length
    348mm
    Maximum Operating Pressure
    130bar
    Maximum Water Temperature
    40°C
    MFR Part No.
    1.637-501.0
    Model Number
    K4
    Power Rating
    1.8kW
    Power Type
    Electric
    Weight
    10.7kg
    Width
    308mm