Karcher

K7 Premium Control Plus Home Pressure Washer

SKU:

KAR2733812D

MPN:

1.317-136.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    This premium control plus home pressure washer has a single multi-jet lance that can be adjusted for all of your cleaning requirements. The 3-in-1 multi-jet lance can be adjusted between vario lance, dirt blaster and detergent application settings.


    Features:
    -Includes a home Kit, T450 patio cleaner for hard surfaces, a 1L bottle of stone and facade detergent, 10m high pressure hose, water-cooled motor, hose reel, quick connect, telescopic handle, soft bag, integrated water filter, 3-in-1 multi-jet and A3/4" garden hose adaptor
    -LED display on touch control trigger allows easy regulation of the pressure for each setting or the detergent dosage
    -Hose is stored on a handy reel and the washer has on-board storage for tools
    -Plug and clean detergent system provides mess-free detergent applications
    -5 year manufacturer's warranty


    Brand
    Karcher
    ean
    4054278253343
    Flow Rate
    550L/h
    Height
    667mm
    Length
    463mm
    Maximum Operating Pressure
    180bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.317-136.0
    Model Number
    K7
    Power Rating
    2.8kW
    Power Type
    Electric
    Weight
    17.7kg
    Width
    330mm