£197.50
Ex VAT
£237.00
Inc VAT
Product Details
Product Specification
This multi-jet, battery handheld cleaner is perfect for quick, everyday outdoor cleaning tasks. Comes complete with a battery, an integrated water filter and an A3/4" garden hose adapter.
Features and Benefits
• Works without a mains power connection - just connect the hose and it's ready to go
• Convenient and portable, making it ideal for the quick cleaning of cars, bikes, garden furniture and tools
• 5 different spray modes in one single lance, so you can select the perfect setting for all of your outdoor cleaning tasks from stubborn dirt to gentle watering
• Features innovative Real Time Technology to display the remaining battery run time, battery capacity and charging level communicated via the LCD battery display
Attribute | Value |
---|---|
Brand | Karcher |
ECLASS Code | 21051601 |
Flow Rate | 200L/h |
Height | 295mmmm |
Length | 365mm |
Maximum Operating Pressure | 24bar |
MFR Part No. | 1.328-103.0 |
Model Number | KHB 5 |
Power Type | Battery |
UNSPSC Code | 47121805 |
Weight | 4.1kg |
Width | 105mmmm |