£2585.35
Ex VAT
£3102.42
Inc VAT
Product Details
Product Specification
Innovative compact hot water unit with unique vertical design, high performance and great reliability. The mh 2c is ideal for everyday, low frequency cleaning tasks in the automotive segment, for tradesmen or around small farms. Mh 2c combines an innovative highly mobile design with great performance levels and ground breaking features from the larger mh lines. MH 2c ensures low cost of cleaning with reduced running costs, low storage requirements due to the compact design, and yet a high level of reliability thanks to the many safety functions and professional materials used. It is an unbeatable addition to the hot water range.
Features and Benefits
• EcoPower boiler with >92% efficiency and reduced fuel cost
• Robust steel frame
• Compact, vertical design reducing storage footprint
• Easy to use control panel. all controls in one place
• Ergo accessory system
• Machine protection against through low fuel safety, exhaust gas sensor, flame sensor
• Duo motor system
• High pressure detergent with removable detergent tank
•
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 670L/h |
Maximum Operating Pressure | 90bar |
Maximum Water Temperature | 80°C |
UNSPSC Code | 47121805 |
Weight | 97kg |