£3685.04
Ex VAT
£4422.05
Inc VAT
Product Details
Product Specification
Features and Benefits
• EcoPower boiler with > 92% efficiency.
• Full ceramic piston pump.
• Reduced running costs.
• 1450 rpm motor with low noise level.
• Easy to use control panel: all controls on one place.
• ERGO accessory system for additional user comfort.
Motor rated power: 3kW
Pistons: 3 ceramic
Max. water flow: 720ltr/hr
Pump pressure: 90bar
Fuel tank: 15ltr
Water/steam temp.: 80/140°C
Dimensions (L x W x H): 1053 x 685 x 760mm
Weight: 135kg
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 720L/h |
Maximum Operating Pressure | 90bar |
Maximum Water Temperature | 90°C |
MFR Part No. | 301002472 |
Model Number | 301002472 |
UNSPSC Code | 47121805 |
Weight | 135kg |