£1399.00
Ex VAT
£1678.80
Inc VAT
Product Details
Product Specification
TEMPEST CW-D 300TX Diesel pressure washer offers powerful cleaning without the need of mains water supply. This pressure washer is highly versatile and will comfortably suck from a barrel, butt, or garden pond.
Features and Benefits
• 9hp powerful workhorse diesel engine with manual recoil and electric start
• High pressure 4350psi (300bar) water jet which is variable for versatility
• Crankshaft pump is high quality; slow-running for increased performance and life
• Sturdy, heavy-duty tubular frame with vibration-reducing chassis/engine assembly
• Fitted with 4 puncture-proof wheels which are suitable for rough terrain and uneven surfaces
Typical Applications
• Large agricultural machines
• Agricultural workshops
• Tractors
• Farm vehicles
• Outdoor hard surfaces
Notes
• Perfect for professional use, particularly
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089895 |
ECLASS Code | 21051601 |
Flow Rate | 900L/h |
Hose Length | 15m |
Maximum Operating Pressure | 300bar |
MFR Part No. | 8989 |
Model Number | TEMPEST CW-D 300TX |
Power Type | Diesel |
UNSPSC Code | 47121805 |
Weight | 95.5kg |
Wheels | Yes |