£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
CW-P 160AX TEMPEST Petrol pressure washer offers powerful cleaning without the need of mains water supply. This pressure washer is highly versatile and will comfortably suck from a barrel, butt, or garden pond.
Features and Benefits
• Axial pump with fixed pressure, aluminium head, and detergent injector
• 6.5hp EURO V Petrol engine with easy pull-start for high performance
• Frame is compact and sturdy
• Foam grip handle for user comfort
• 2 wheels for easy manoeuvrability
• Ready-to-go straight out the box
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089840 |
ECLASS Code | 21051601 |
Flow Rate | 402L/h |
Hose Length | 7.5m |
Maximum Operating Pressure | 162bar |
MFR Part No. | 8984 |
Model Number | TEMPEST CW-P 160AX |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 25kg |
Wheels | Yes |