£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
TEMPEST Petrol Pressure Washers offer powerful cleaning without the need of mains water supply. These pressure washers or highly versatile and will comfortably suck from a barrel, butt or garden pond.
Features and Benefits
• Axial pump with adjustable pressure, brass head, and detergent injector
• Petrol engine with easy pull-start for high performance
• Frame is compact and sturdy
• Foam grip handle for user comfort
• 2 wheels for easy manoeuvrability
• Ready-to-go straight out the box
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089864 |
ECLASS Code | 21051601 |
Flow Rate | 540L/h |
Hose Length | 7.5m |
Maximum Operating Pressure | 225bar |
MFR Part No. | 8986 |
Model Number | TEMPEST CW-P 225AX |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 31.5kg |
Wheels | Yes |