£1559.00
Ex VAT
£1870.80
Inc VAT
Product Details
Product Specification
TEMPEST PPB480/160 Pressure washer includes a heavy-duty GX160 HONDA™ petrol engine for 163cc EURO V of powerful performance along with an all-metal brass-headed in-line Triplex crankshaft pump. This pressure washer is highly versatile and can operate without the need of mains water supply.
Features and Benefits
• Large 120ltr polyethylene water tank suitable for use over a long period of time
• Fitted with 2 puncture-proof wheels which are suitable for rough terrain and uneven surfaces
• Versatile - Bent lance design with adjustable fan-shaped and rotating nozzles
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089161 |
ECLASS Code | 21051601 |
Flow Rate | 480L/h |
Hose Length | 15m |
Maximum Operating Pressure | 160bar |
MFR Part No. | 8916 |
Model Number | TEMPEST PPB480/160 |
Power Rating | 4.1kW |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 61.75kg |
Wheels | Yes |