£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
These electric pressure washers provide a powerful cleaning performance and are available as either a 110V or 240V model.
Features and Benefits
• Slide away handle provides easy configuration and portability
• Self-priming pump allows for suction from separate IBC or barrel
• Can be customised to suit specific requirements, for example, a foam cannon can be added
• Reliable startup thanks to the low amp usage
• Built in chemical tank, self-priming pump and induction motor
Attribute | Value |
---|---|
Brand | V-tuf |
ECLASS Code | 21051601 |
Flow Rate | 360L/h |
Height | 700mm |
Hose Length | 8m |
Length | 450mm |
Maximum Operating Pressure | 150bar |
Maximum Water Temperature | 10°C |
MFR Part No. | V5-110V |
Model Number | V5 |
Power Rating | 2.1kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 110V ac |
Weight | 19kg |
Wheels | Yes |
Width | 450mm |