£815.83
Ex VAT
£979.00
Inc VAT
Product Details
Product Specification
With tough components throughout - including stainless steel pistons and spray lance, heavy-duty wire-braided anti-kink hose, and brass cylinder head and water inlet - the Xpert is built to last. Professional cold water unit for users who rely on commercial pump lifetimes and prefer to have access to the extensive Kärcher commercial accessories program. With built in integrated Hose Reel and dirt blaster and wash brush as standard.
• Water flow rate: 400 l/h
• Working pressure: 80 bar / 8 MPa
• Max. pressure: 110 bar / 11 MPa
• Connected load: 1.4 kW
• Max. temperature: 60°C
• Weight (without accessories): 25 kg
• Dimensions: (L) 360mm x (W) 375mm x (H) 925 mm
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278310213 |
ECLASS Code | 21051601 |
Flow Rate | 400L/h |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.514-513.0 240V |
Model Number | 1.514-513.0 |
UNSPSC Code | 47121805 |
Weight | 25kg |