£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Get your hands and nails thoroughly clean with a grippy nail brush. Designed to scrub under and around the nail to remove dirt and bacteria that soap alone may have missed, these nail brushes are ideal for hygiene priority settings.
Features and Benefits
• Easy-grip handle allows for controlled and thorough cleaning
• Stiff polyester bristles effectively remove trapped dirt
• Versatile brush that's also suitable for spot cleaning on floors and carpets
• Available in a choice of colours for colour-coded cleaning
Attribute | Value |
---|---|
Application | Hands & Nails Cleaning |
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Colour | Green |
EAN | 8045480136032 |
Hard/Soft | Hard |
MFR Part No. | NA10G |
Type | Nail Brush |
UNSPSC Code | 27113000 |
Width | 102mm |