£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Stiff bristled brush for scrubbing under nails and removing stubborn stains. Ideal for getting into awkward areas or on smaller surface areas.
Features and Benefits
• Stiff bristled brush ideal for scrubbing under nails and removing stubborn stains
• Tough bristles to reach awkward areas or on smaller surface areas
• Colour coded to prevent cross contamination and easy identification
Typical Application
• Small surface area
• Personal hygiene
Notes
•Colours: blue, red, green and yellow
Attribute | Value |
---|---|
Application | Hands & Nails Cleaning |
Brand | Cotswold |
Bristle Material | Nylon |
Colour | Blue |
EAN | 5036140377400 |
Hard/Soft | Medium |
Series | Type 66 |
Type | Nail Brush |
UNSPSC Code | 27113000 |