£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Addis Ultra Grip Washing-up Brush. Metallic effect washing up brush with nylon bristles and integral scraper for stubborn stains.
Attribute | Value |
---|---|
Application | Dishwashing |
Brand | (Unbranded) |
Bristle Material | Nylon |
Colour | Grey |
EAN | 5010303057415 |
Hard/Soft | Medium |
MFR Part No. | AG05741 |
Type | Dish Brush |
UNSPSC Code | 27113000 |
Width | 270mm |