£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
These hand scrubbing brushes feature stiff bristles for cleaning and removing stubborn stains.
Features and Benefits
• Figure 8 style body with recessed centre 1/3 for reduced friction
• Strong stiff brush bristles for powerful cleaning of stubborn stains
• 20cm brush with recessed centre for reduced friction and comfortable use
• Colour coded for easy organisation, recognition and cross-contamination prevention
Typical Applications
• Suitable for floors walls and hard surfaces
Attribute | Value |
---|---|
Application | General Surfaces |
Brand | Cotswold |
Bristle Material | Polypropylene |
Colour | Red |
EAN | 5014555032343 |
Hard/Soft | Hard |
Series | SB200 |
Type | Scrubbing Brush |
UNSPSC Code | 27113000 |
Width | 203mm |