£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
The Robert Scott Magic Erase All Sponge is a versatile and chemical-free cleaning solution for various surfaces. Designed for quick removal of stubborn marks, it revitalizes tiles, tea-stained crockery, paintwork, floors, and kitchen surfaces with a simple wet and wipe action. This time-saving sponge is perfect for everyday cleaning, eliminating the need for multiple products. Not suitable for high gloss and polished surfaces, it provides a hassle-free and environmentally friendly alternative. Embrace the convenience of the Magic Erase All Sponge for efficient stain removal, ensuring a cleaner, refreshed living and working space in a single, easy-to-use tool.
Features and Benefits
• Chemical-free solution for effective cleaning without compromising performance
• Wet and wipe action of this sponge saves valuable time for convenience in busy workspaces
• Durable and reusable option for longer lasting cleaning and reduced refills
Typical Applications
• Office
• Domestic
• General Duty
Note
• Not suitable for high gloss and polished surfaces
• Test on a small, inconspicuous area before use
Attribute | Value |
---|---|
Applications | Surfaces |
Brand | Robert Scott |
Colour | White |
Height | 25mm |
Length | 100mm |
MFR Part No. | 102428 |
Pack Quantity | 10 |
Type | Sponges |
UNSPSC Code | 47131603 |
Width | 60mm |