£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
SG 4/2 Compact and user-friendly classic steam cleaner boasts an innovative all-in-one box design that ensures durability, compactness, and easy operation. This cleaner 4-bar steam pressure, provides ample power for thorough cleaning and sanitisation without resorting to chemicals.
Features and Benefits
• Compact design - all-in-one box
• VapoHydro function harnesses hot water, for chemical-free cleaning and sanitation
• Convenient pressure switch for switching the steam cleaner on and off
• LED indicators for water shortage, readiness and service interval
• Weighing merely 7.5kg, this lightweight design is easily transported
• Ready for operation in just 3 minutes
• Suitable for the the tiniest crevices to tackle various levels of contamination
• Water tank can be effortlessly removed and refilled as needed
• Accessories conveniently stored within the machine
Attribute | Value |
---|---|
Brand | Karcher |
Cable Length | 5m |
EAN | 4054278880426 |
Includes | Detail nozzle Detergent: Bio descaler RM 511, 3 x 100 g Hand tool Power nozzle Round brush, black |
Maximum Steam Pressure | 4mbar |
MFR Part No. | 10923020 |
Model Number | SG 4/2 |
Overall Height | 265mm |
Overall Length | 460mm |
Overall Width | 298mm |
Supply Voltage | 220-240V |
UNSPSC Code | 47121805 |
Water Capacity | 1.5L |
Weight | 7kg |