£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
Product Documents
SG 4/4 high-performance professional 4-bar steam cleaner offers thorough and hygienic cleaning without the need for detergents. It is an optimal choice for environments where rapid and hygienic cleaning is essential such as cleaning kitchen appliances and bathroom fixtures, as well as tackling floors and walls.
Features and Benefits
• Heats up quickly for efficiency
• Two-tank system can be used continuously
• Separate boiler and tank enable the fresh water tank can be continually refilled
• Innovative heating approach results in a quickly formed and consistent steam pattern, reducing waiting time and allowing for swift and effective cleaning
• Total volume exceeding 4 litres, the steam cleaner offers the advantage of prolonged usage
• VapoHydro technology empowers users to finely tune the steam level to precisely match the requirements of the cleaning task
• Designed so the saturation can be infinitely adjusted, enabling a smooth transition from full steam to hot water
• Inclusion of a hot water jet enhances the steam cleaner's capabilities by effectively dissolving stubborn dirt upon initial contact
• Built-in storage compartment that facilitates the organised storage of a range of cleaning accessories
• Includes a dedicated storage option at the rear for conveniently storing the suction tubes
Attribute | Value |
---|---|
Brand | Karcher |
Cable Length | 7.5m |
Includes | Detail nozzle Floor tool: 1x with slats, 1x with bristles Hand tool Power nozzle Round brush, black Steam suction hose with handle Two steam tubes Upholstery tool with brush |
Maximum Steam Pressure | 4mbar |
MFR Part No. | 10922820 |
Model Number | SG 4/4 |
Overall Height | 275mm |
Overall Length | 475mm |
Overall Width | 320mm |
Supply Voltage | 220-240V |
UNSPSC Code | 47121805 |
Water Capacity | 4L |
Weight | 8kg |