£979.00
Ex VAT
£1174.80
Inc VAT
Product Details
Product Specification
Product Documents
These steam cleaner machines provide thorough, deep and hygienic cleaning without the use of detergents.
Features and Benefits
• With steam pressure of 4 bar and a 4 litre tank, the SG 4/4 is highly effective and productive
• Ideal for use in a variety of environments, where fast, hygienic cleaning is a necessity
• Very simple to use, heats up quickly and can be used continuously thanks to its two-tank system
• With a wide range of accessories, the machine is equally suited to detail work around kitchen appliances and bathroom fittings as it is to cleaning floors and walls
• Variable control of moisture content, from steam to hot water jet
• Compact design and low weight of 8kg makes operation in tight spaces easy and reduces storage space
• Fully insulated rust proof aluminium steam boiler keeps the heat in
• Ergonomic handle and protective design, enables easy transportation and protects it from knocks
Typical Applications
• Kitchens
• Bathrooms
Notes
• Standard accessories: steam hose with handle, extension tube, floor tool for abrasive cleaning, floor tool (hygienic cleaning & disinfection), detail nozzle, power nozzle
Attribute | Value |
---|---|
Brand | Karcher |
Cable Length | 7.5m |
EAN | 4039784943124 |
Includes | 2 x Steam Tubes Filler Funnel for 2-tank System Floor Tool Hand Tool Plastic Container Round Brush Steam Suction Hose with Handle Upholstery Tool with Brush |
Maximum Steam Pressure | 4mbar |
Maximum Steam Temperature | 145°C |
MFR Part No. | 1.092-282.0 |
Model Number | SG4/4 |
Overall Height | 275mm |
Overall Length | 475mmmm |
Overall Width | 320mm |
Steam Quantity | 82g/min |
Supply Voltage | 240V |
UNSPSC Code | 47121805 |
Water Capacity | 4L |
Weight | 8kg |