£3779.00
Ex VAT
£4534.80
Inc VAT
Product Details
Product Specification
Product Documents
SGV 8/5 vacuum cleaner uses a powerful dry and wet vacuum function and steam pressurised to 8 bar to ensure hygiene-critical areas are kept clean and hygienic. The SGV 8/5 combines high, easy cleaning performance with self-cleaning function and short heat up times.
Features and Benefits
• Pressurised steam easily cuts through fat, dirt and grease
• Vacuum quickly dries the area
• Self-cleaning function to restore hygiene and cleanliness of hoses, pipes and pumps
• EASY-Operation - simple operation with self-explanatory symbols
• Detergent function - perfect for where a fragrance or shine is preferred
• One control for all functions
• High handle, large wheels and small footprint offer easy manoeuvrability
• Long 4m suction hose for better reach
• Trigger handle for convenient function control
• Various program setting for every application
• Accessory storage to keep them safe and access easily
• Chemical function - Uses chemical to dissolve stubborn dirt
• Eco!efficiency mode - save on energy consumption
• Carry handle for convenient removal of accessories
Typical Applications
• Kitchens
• Bathrooms
• Restaurants
• Hospitals
• Care homes
Attribute | Value |
---|---|
Brand | Karcher |
Cable Length | 7.5m |
EAN | 4039784846487 |
Includes | Handle with trigger |
Maximum Steam Pressure | 8mbar |
MFR Part No. | 1.092-012.0 |
Model Number | SGV 8/5 GB |
Overall Height | 965mm |
Overall Length | 965mm |
Overall Width | 495mm |
Supply Voltage | 220 - 240V |
UNSPSC Code | 47121805 |
Water Capacity | 5L |
Weight | 40kg |