£2649.00
Ex VAT
£3178.80
Inc VAT
Product Details
Product Specification
Product Documents
This professional steam cleaner is ideal for use in schools, factories and hospitals.
Features and Benefits
• Great for cleaning and disinfecting in one quick and easy procedure
• The vacuum system ensures that steam and grime removed during the cleaning is sucked away and easily disposed of later
• The ideal cleaning solution for areas where chemicals cannot be used for safety reasons
• The combination of the vacuum and steam will leave areas sanitised and dry
• Features a stainless steel frame and cabinet, continuous fill boiler, steam control switch, automatic safety shut off, clear pressure display, locking front castors, simple operator controls and wet pick up recovery
Typical Applications
• Schools
• Factories
• Hospitals
Attribute | Value |
---|---|
Brand | Nilfisk |
Cable Length | 4m |
Includes | 150mm brush 150mm nozzle 150mm squeegee 2x extension tubes 4 metre hose 5x brass brushes 5x nylon brushes Brush insert Carpet insert Crevice tool Floor brush Glasses Gloves Long steam lance Mains power cable Quick start guide Service kit Short steam lance Squeegee insert SV8 machine Upholstery tool User manual Window squeegee |
Maximum Steam Pressure | 8mbar |
Maximum Steam Temperature | 185°C |
MFR Part No. | UK1545000002 |
Model Number | SV8000 |
Overall Height | 580mm |
Overall Length | 570mmmm |
Overall Width | 400mm |
Supply Voltage | 240V |
UNSPSC Code | 47121805 |
Water Capacity | 3.3L |
Weight | 30kg |