£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Combat the spread of harmful bacteria and viruses with Dettol All-in-One Disinfectant Spray, your comprehensive solution for maintaining a hygienic environment. This versatile spray not only eradicates bacteria and viruses on both hard and soft surfaces but also imparts a long-lasting fragrance to freshen the air. The user-friendly application involves shaking the can well, holding it 15-20cm from a pre-cleaned surface, and spraying until a mist covers the area. With the convenience of allowing the treated surface to air dry, there's no need for additional wiping. Elevate your hygiene routine with Dettol's effective and easy-to-use All-in-One Disinfectant Spray for a clean, fragrant, and germ-free living space.
Features and Benefits
• Kills 99.9% of bacteria
• Suitable for upholstery
• Long lasting lemon fragrance
Attribute | Value |
---|---|
Brand | Dettol |
Container Type | Aerosol |
EAN | 5011417577967 |
ECLASS Code | 30021400 |
Fragrance | Lemon |
MFR Part No. | RK57796 |
Series | All in One |
UNSPSC Code | 47131825 |