£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Choose the Lift™ spray cleaner from Cleenol® to keep your premises clean and fresh. Fortified with bactericide, this antibacterial cleaner comes ready to use and is quick to clean and disinfect most hard surfaces.
Features and Benefits
• Anti-microbial - effective against gram-negative and gram-positive bacteria
• Kills 99.99% of germs within 30 seconds
• Non-tainting and suitable for use in food handling environments
Standards
• BSEN1276
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Cleenol |
Concentration | Ready To Use |
Container Type | Spray Bottle |
EAN | 5016929275493 |
ECLASS Code | 30021400 |
For Use On | Food Handling Environments Hard Surfaces |
Fragrance | Fragrance Free |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 57549 |
Product Format | Liquid |
Product Type | Multi Surface Cleaner |
Size | 750ml |
Standards Met | BS EN 1276 |
UNSPSC Code | 47131825 |