£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
A professional multi-purpose cleaner, Lift original is used widely by professional cleaners and janitorial staff to clean a multitude of surfaces with just one product.
Features and Benefits
• Convenient ready to use formula
• Suitable for dilution at a ratio of up to 1:40
• Large 5ltr bottle for maximum economy
Attribute | Value |
---|---|
Applications | Ceramic Floors Plastic Stainless steel uPVC |
Brand | Cleenol |
Container Type | Bottle |
EAN | 5016929218773 |
ECLASS Code | 30021400 |
Fragrance | Pine |
MFR Part No. | 053072X5 |
Series | Original |
Size | 5ltrL |
UNSPSC Code | 47131825 |