£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
This multi-surface cleaner is a PH-neutral formula that can be used on all washable hard surfaces. Supplied in a pack of six 750ml bottles, this bulk purchase features two trigger spray bottles and four standard capped refill bottles to save on single-use plastic.
Features and Benefits
• Kills bacteria and MRSA
• Removes dirt and grease with a non-smear finish
• For use on washable hard surfaces
• Bulk buy for convenience
Standards
• EN 1276
Attribute | Value |
---|---|
Applications | Glass Plastic Upvc Washable Hard Surfaces |
Brand | Jeyes |
Container Type | Spray Bottle |
ECLASS Code | 30021400 |
Fragrance | Fragranced |
MFR Part No. | YH03T-750MLX6-JEYESPRO |
Series | H3 |
UNSPSC Code | 47131825 |