£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Dettol Antibacterial Surface Cleaning Spray is a must-have for any home, killing 99.9% of bacteria, including E. Coli, Salmonella, MRSA, and flu virus. The non-bleach, no-taint formula is gentle yet effective, making it safe for use in food preparation areas and around baby equipment. Suitable for most hard, non-porous surfaces, it can be used on chopping boards, high chairs, changing mats, furniture, door knobs, and more. Tested to rigorous standards (EN 14476, EN 1276, EN 13697), this convenient and easy-to-use spray is ideal for fast and hygienic cleaning, eliminating Salmonella, Rotavirus, Flu Virus (H1N1), allergens, and antibiotic-resistant MRSA.
Features and Benefits
• Kills 99.9% of bacteria
• Suitable for food contact areas
• Rinse free formulation
Attribute | Value |
---|---|
Applications | Food Contact Areas |
Brand | Dettol |
Container Type | Spray Bottle |
EAN | 5011417561928 |
ECLASS Code | 30021400 |
Fragrance | Unfragranced |
MFR Part No. | RK80252 |
UNSPSC Code | 47131825 |