SKU:
LSP7809941V
MPN:
OLEONIX DISINFECTANT KIT
£49.71
Ex VAT
£59.65
Inc VAT
Product Details
Product Specification
Product Documents
Disinfectant cleaner concentrate package contains a 5ltr multi-purpose superior cleaner solution & a robust 1ltr heavy duty prelabelled empty spray bottle for superior cleaning & used by many of the UK's leading food manufacturers. Designed for deep clean of a range of hard surfaces and easy maintenance cleaning.
Features and Benefits
• Multi-purpose superior cleaner for use on all hard surfaces including stainless steel process machinery, food process and preparation equipment
• Removes grease to improve floor safety and prevents build-up of scale from hard water
• Versatile; suitable for use in all types of floor cleaning equipment
• Produces ultra clean food contact surfaces that meet the new EU Food Safety regulations on Maximum Residue Levels (MRLs) for Quats
• Highly dilutable cleaner (typically with 10 parts water for heavy duty cleaning to 150 parts water for window cleaning) which is so versatile it can replace numerous products with just one
• Ready labelled for desired dilution and clear awareness of what solution the bottle contains
• Fitted with a hardwearing heavy duty industrial sprayer for easy application & frequent use
Typical Applications
• Stainless steel
• Plastic
• Wood
• Metal
• All floor types
• Cladding
• uPVC
• Ceramic
• Glass
• Rubber
• Concrete
Attribute | Value |
---|---|
Applications | All floor types Ceramic Cladding Concrete Metal Rubber Stainless steel uPVC Wood |
Brand | Oleonix |
Container Type | Bottle |
Fragrance | Unfragranced |
Size | 5000ml |
UNSPSC Code | 47131803 |