£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Experience the power of this super-concentrated high-performance cleaner designed for all interior surfaces. The low-residue formulation ensures streak-free and smear-free cleaning, even on glass and polished surfaces. Enjoy the added bonus of a pleasant, fresh fragrance, making every cleaning session a delight.
Features and Benefits
• Super concentrated all-purpose cleaner
• Eliminates streaks and smears for a spotless finish
• Leaves a pleasant, fresh fragrance
• Natural ingredients enhance biodegradability
• Environmentally conscious with recycled packaging
• Refillable dosing bottle promotes sustainability
• 1L product yields 100 ready-to-use spray bottles
• Contributes to reduced CO2 emissions
Attribute | Value |
---|---|
Applications | Interior |
Brand | Orcagel |
Container Type | Bottle |
ECLASS Code | 30021400 |
Fragrance | Unfragranced |
MFR Part No. | S38 D100 CE |
Series | Eco |
Size | 1L |
UNSPSC Code | 47131825 |