SKU:
LSP7809931J
MPN:
OLEONIX FULL SPECTRUM KIT
£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
Full spectrum cleaner package provides an advanced technology eco-safe super strength multi-purpose cleaner with 1ltr heavy duty prelabelled empty spray bottle for superior cleaning. This highly dilutable product can be used on a board range of surfaces to help keep premises clean & free from viruses to protect your employees and visitors.
Features and Benefits
• Multi-purpose superior cleaner for use on all hard surfaces including stainless steel process machinery, food process and preparation equipment
• Easily prevents build-up of scale from hard water
• Highly dilutable versatile cleaner (typically with 10 parts water for heavy duty cleaning to 150 parts water for window cleaning) which conveniently replaces a numerous products with just one
• Ready labelled spray bottle for desired dilution and clear visibility of what solution the bottle contains
• Fitted with a heavy duty harder wearing industrial sprayer for easy application & continual use
Typical Applications
• Stainless steel
• Plastic
• Wood
• Metal
• All floor types
• Cladding
• uPVC
• Ceramic
• Glass
• Rubber
• Concrete
Attribute | Value |
---|---|
Applications | All floor types Ceramic Cladding Concrete Metal Plastic Rubber Stainless steel uPVC Wood |
Brand | Oleonix |
Container Type | Bottle |
ECLASS Code | 30021400 |
Fragrance | Unfragranced |
Size | 5ltrL |
UNSPSC Code | 47131825 |