£6.19
Ex VAT
£7.43
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ideal for use on all washable surfaces, the Kontrol™ General Purpose Cleaner is versatile and effective. Quickly removing grease and grime and killing bacteria, it completely cleans and sanitises surfaces.
Features and Benefits
• Leaves a clean citrus scent
• Quick and effective
• Can be diluted for light or heavy-duty cleaning
Standards
• EN1276
Warnings
• Causes seriously eye irritation, use with appropriate PPE
• Harmful to aquatic life with long-lasting effects
Notes
• Designed for professional use only
Attribute | Value |
---|---|
Applications | All Washable Surfaces |
Brand | Jeyes |
Container Type | Screw Top Bottle |
EAN | 5060076342133 |
ECLASS Code | 30021400 |
Fragrance | Citrus |
MFR Part No. | YJ22-5LX2-JEYESPRO |
Series | J22 |
Size | 5L |
UNSPSC Code | 47131825 |