£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
The Dettol multi-surface disinfectant cleaner spray tackles dirt and germs effectively, killing 99.9% of bacteria and viruses. This cleaner spray is also clinically proven against E.coli, Salmonella, MRSA and Flu Virus, and has effective cleaning power on grease, burnt on food and bathroom dirt. With a pleasant lemon and lime fragrance, the Dettol spray cleaner is supplied in a handy 1 litre spray trigger bottle.
Features and Benefits
• Kills bacteria and viruses
• Helps remove grease, food and bathroom dirt
• Kills E.Coli, Salmonella, MRSA and Flu Virus
• Lemon fragrance
Typical Applications
• SUITABLE FOR: sinks & taps, kitchen surfaces, cooker tops, sealed wood surfaces, glass surfaces, draining boards, greasy hobs, and more
Attribute | Value |
---|---|
Applications | Multi-Surface |
Brand | Dettol |
Container Type | Spray Bottle |
EAN | 5011417563427 |
ECLASS Code | 30021400 |
Fragrance | Lemon |
MFR Part No. | 47131800 |
Size | 1L |
UNSPSC Code | 47131825 |