£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
The Lift™ professional cleaning solution from Cleenol® is ideal for cleaning a wide variety of washable surfaces. The ready-to-use spray can be applied to ceramics, plastics, marble, and stainless steel. For mopping floors and wiping walls, Lift™ can be diluted up to 1:40 mix to make the product go even further.
Features and Benefits
• Convenient ready-to-use cleaning spray
• Available in a 5L refill pack for reduced plastic waste
• Original pine fragrance for a comforting clean scent
Attribute | Value |
---|---|
Applications | Ceramic Floors Metal Plastic Rubber Stainless Steel |
Brand | Cleenol |
Container Type | Spray Bottle |
EAN | 5016929275219 |
ECLASS Code | 30021400 |
Fragrance | Pine |
MFR Part No. | 57521 |
UNSPSC Code | 47131825 |