£17.99
Ex VAT
£21.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This powerful formula cuts through grease and grime on a range of hard surfaces, including floors, walls, and worksurfaces. So strong it can strip the polish from floors, this fast-acting cleaner requires minimal rinsing for quick-time cleaning you can be proud of.
Features and Benefits
• Heavy-duty formula can handle industrial-strength cleaning
• Cuts through grease and polish with ease for minimum effort
• Controlled foam formula requires minimum rinsing
Typical Applications
• Heavy industry
• Kitchens
Warnings
• Can cause severe burns and eye damage - suitable PPE should be worn at all times
Attribute | Value |
---|---|
Applications | Auto Industry Ceramic Concrete Floors Food Industry Rubber uPVC |
Brand | Selden |
Container Type | Screw Top Bottle |
ECLASS Code | 30021400 |
Fragrance | Fragranced |
MFR Part No. | F040-5LX4-SELDEN |
Series | S040 |
Size | 5L |
UNSPSC Code | 47131825 |