£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Introducing Harpic Active Fresh 6 Powers, the ultimate solution for a fresh and clean toilet experience that lasts up to 4 weeks. With its Sparkling Citrus scent, these toilet blocks offer not just a pleasant aroma but also provide six powerful actions for a comprehensive clean. From imparting shine and efficient dirt removal to tackling limescale and more, each block in the pack of 6 is designed to keep toilet bowls looking and smelling fresh. Elevate your bathroom hygiene with the convenience and effectiveness of Harpic Active Fresh 6 Powers, ensuring a long-lasting and invigorating freshness with every flush.
Features and Benefits
• Keeps toilet bowls fresh for up to 6 weeks and leaves a pleasant citrus fragrance
• Also helps reduce limescale and leaves toilet bowels clean and shiny after every flush
• Cleaning blocks to keep toilets fresh and stain free
• Sparkling Citrus scented
• Weight: 35g (per block)
Attribute | Value |
---|---|
Brand | Harpic |
Container Type | Blister Pack |
EAN | 8901396161202 |
Fragrance | Citrus |
MFR Part No. | RK16120 |
Pack Quantity | 6 |
Series | Active Fresh |
Type | Toilet Rim Blocks |
UNSPSC Code | 47131829 |