£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
The Safeseat® surface cleaner dispenser provides hardwearing dispensing suitable for a range of settings. The simple push to dispense action makes for hands free use, while the hinged dispenser design allows for quick and easy refill replacement.
Features and Benefits
• Holds up to 3000 shots of cleaner
• Smooth dispenser design allows for easy cleaning
• Easy to refill thanks to the hinged dispenser design
Typical Applications
• Airports
• Educational facilities
• Healthcare facilities
• Gyms
• Offices
• Hotels
Notes
• Compatible with CTL9524441A Safeseat® surface cleaner refills
Attribute | Value |
---|---|
Brand | Vectair Systems |
Fragrance | Fragranced |
MFR Part No. | HDIS-MVPWW |
Series | Safeseat® |
Size | 365ml |
Type | Toilet Cleaner |
UNSPSC Code | 47131829 |