£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
• Kills 99.9% of virus and bacteria
• Helps remove limescale and eliminates odours
Attribute | Value |
---|---|
Brand | Harpic |
Container Type | Bottle |
EAN | 5059001000781 |
MFR Part No. | RK50106 |
Pack Quantity | 12 |
Type | Toilet Cleaner |
UNSPSC Code | 47131829 |