£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
The Safeseat® surface cleaner is an effective multi-purpose cleaner formulated to clean a range of washroom surfaces.
Features and Benefits
• Contamination-free sealed pouch allows for easy refills
• Suitable for cleaning a range of washroom surfaces, both before and after use
• Ultra quick-drying formula for user comfort
• Effective against harmful bacteria
Typical Applications
• Airports
• Educational facilities
• Healthcare facilities
• Gyms
• Offices
• Hotels
Notes
• Compatible with CTL9520501M Safeseat® surface cleaner dispenser
Attribute | Value |
---|---|
Brand | Vectair Systems |
Container Type | Packet |
Fragrance | Fragranced |
MFR Part No. | HCHEMNWSSOIL-B |
Series | Safeseat® |
Size | 365ml |
Type | Toilet Cleaner |
UNSPSC Code | 47131829 |