£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
For a freshly scented and sparkling clean toilet bowl, Duck® Deep Action Gel has a powerful formula designed to eliminate 99.99% of bacteria in the toilet.
The specially shaped bottle directs the gel under the rim to target germs in those hard-to-reach places. While the thick gel consistency coats the toilet bowl to clean, freshen, and sanitise to give your bathroom a refreshing, clean scent.
Features and Benefits
• Tackles limescale build-up for a thoroughly clean toilet bowl
• Eliminates odour causing bacteria for a fresh-smelling bathroom
• Available in a choice of scents to suit every taste
• 360° coverage reaches hidden bacteria and grime under the rim
Typical Applications
• Domestic
• Professional
• Washrooms
Standards
• EN1276 - Bactericidal efficacy
• EN13697 - Efficacy against bacteria and/or fungi
Attribute | Value |
---|---|
Brand | Duck |
Container Type | Screw Top Bottle |
EAN | 5000204667707 |
Fragrance | Pine |
MFR Part No. | 320228 |
Pack Quantity | 1 |
Series | 320228 |
Size | 750ml |
Type | Toilet Cleaner |
UNSPSC Code | 47131829 |