£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Part of the T3 - folded toilet system. Tork dispenser for folded toilet paper has a low to medium capacity that reduces consumption in environments such as hotel rooms, restaurants and small offices.
Suitable for 114273.
Size (W x H x D): 15.9 x 27.1 x 12.8cm.
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Toilet Tissue Sleeves |
Colour | White |
ECLASS Code | 22360308 |
For Use With | 114273 Premium Folded Toilet Paper |
Height | 271mm |
Length | 128mm |
MFR Part No. | 556000 |
Mount Type | Wall Mounted |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 159mm |