£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
Product Documents
These compact centre-feed dispensers are ideal for smaller spaces. Available in a choice of colours to suit most tastes, these versatile dispensers offer an attractive solution to hand drying and surface wiping.
Useful in a range of professional settings, these mini dispensers feature an 'unrestricted flow' design to dispense as much as is required for the task at hand.
Features and Benefits
• Smooth surfaces make these dispensers quick and easy to clean
• Locking system allows authorised access only
• Flexible dispensing system to suit individual needs
• Suitable for one-handed use
Typical Applications
• Healthcare settings
• Office canteens
• Compact washrooms
• Kitchens
Notes
• Compatible with Tork® wiping paper: MOL9521004J and MOL9521020L
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Single Roll |
Colour | White |
EAN | 7322540349344 |
ECLASS Code | 22360308 |
For Use With | MOL9521004J MOL9521020L |
Height | 321mm |
Length | 165mm |
MFR Part No. | 558000 |
Mount Type | Wall Mounted |
Series | M1 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 174mm |