£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
Keep site hygiene quick and simple with Kimberly-Clark® wiper roll dispensers. Durable and freestanding, move these dispensers to where they're needed most to make cleaning and hygiene more manageable, whatever the setting.
Features and Benefits
• Improves hygiene accessibility
• Help reduce costs
• Portable for convenience
• Compatible with a variety of Kimberly-Clark Professional™, WypAll® and Kimtech® blue roll, wipers and hand towels
• Versatile design is suited for use as both wall-mounted or free-standing
• Attached bin bag allows for easy waste disposal
• Stop pedal bolsters safety
• Ideal for areas in which increased hygiene is an essential
Typical Applications
• Hospitality sector
• Catering
• Healthcare sector
• Gyms
• Workshops
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Single Roll |
Colour | Blue |
EAN | 5033848007103 |
ECLASS Code | 22360308 |
For Use With | 7065, 7141, 7317, 7248, 7359, 7426, 8389, 7477, 7473, 7623, 8347, 7238, 7300, 7202, 7356, 7475, 7452, 7425, 7476, 7210, 7472, 7327, 7454, 7214, 7240, 7301, 7224, 7097, 7140, 7241, 7249, 7474, 6063, 7153, 7111, 8374, 12889, 8349, 7331, 51042, 7200, 6036, 7096, 8377, 7014, 8356, 7643, 8348, 7243, 47658, 8371, 38664, 38666 |
Height | 510mm |
Length | 640mm |
MFR Part No. | 6154 |
Mount Type | Freestanding |
Series | 6154 |
Type | Floor Stand Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 70mm |