£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Promote hygiene and manage costs with the Aquarius™ Roll Control Wiper Dispenser from Kimberly-Clark®. The sleek and contemporary design ensures a no-touch dispensing system, which helps to promote and maintain hygiene standards.
Features and Benefits
• Water-resistant to comply with food safety standards
• Smooth, easy to clean with no dirt or dust-traps
• Quick and convenient to fill
• Minimal maintenance required to keep costs down
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Single Roll |
Colour | Grey |
EAN | 5027375049552 |
ECLASS Code | 22360308 |
For Use With | 7495, 7493, 7491, 7492, 7395, 7393, 7490 |
Height | 293mm |
Length | 287mm |
MFR Part No. | 7181 |
Mount Type | Wall Mounted |
Series | 7181 |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 241mm |