£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Hand Towel Sleeves |
Colour | Turqoise White |
ECLASS Code | 22360308 |
For Use With | MOL-952-5301W MOL-952-5301Y MOL-952-5302T |
MFR Part No. | 654000 |
Mount Type | Wall Mounted |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |