£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a durable white plastic, this wall mounted dispenser is suited for us with Solent™ centrefeed rolls. Designed to be wall mounted, they are ideal for use in shared bathrooms and can easily be refilled with Solent centrefeed roll.
Features and Benefits
• An easy way to keep your hand towels and varying centrefeed rolls neat and tidy
• Helps save money and materials by dispensing only one sheet at a time
• Hygienic way of storing centrefeed
Typical Applications
• Ideal for use with varying centrefeed rolls to dispense paper towels and rolls in office bathrooms, kitchens and warehouses
Notes
• For use with Solent centrefed rolls
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | Single Roll |
Colour | White |
EAN | 5036140463202 |
ECLASS Code | 22360308 |
For Use With | Centre-Feed Rolls |
Height | 34.6mm |
Length | 22.5mm |
Mount Type | Wall Mounted |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 23.4mm |