£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
These comfort toilet rolls feature 2 layers of soft embossed tissue to ensure maximum comfort and ease of use. Each roll has 200 sheets.
Features and Benefits
• Essential hygiene item
• 2 layers of soft embossed tissue
• 200 sheets per roll
Typical Applications
• Personal hygiene
Attribute | Value |
---|---|
Brand | Velvet |
Colour | White |
EAN | 7322540945003 |
ECLASS Code | 40030212 |
MFR Part No. | 690685 |
Number of Ply | 2 |
Number of Sheets | 200 |
Pack Quantity | 16 Rolls |
Type | Toilet Roll |
UNSPSC Code | 47120000 |